Menu Search
EATON #GBKP10

Terminal Ground Bar Kit; 4.26 in. L; 10 Terminals

SKU # 78668905401
Type: Terminal Ground Bar Kit
Length: 4.26 in.
Terminal - Qty Size: 10 Terminals
Conductor Type: CU/AL

For use with BR and CH Series Loadcenters. Features plug-on neutral.

Additional Info: Compatible with (3) 14-10-AWG copper/aluminum or (1) 14-4-AWG copper/aluminum conductor.