Menu Search
ABB INSTALLATION PRODUCTS #BS2SA-XB

Microlectric® Meter Socket Bridge Assembly, 200 A, 600 V, Thermoplastic

SKU # 62487100134
Type: Meter Socket Bridge Assembly
Application: BS2 Series Meter Sockets
Material: Thermoplastic
Amps: 200A
Voltage: 600V
Mounting: Bracket