Menu Search
EATON #1MMPCP

Meter Socket Cover Ring, Ringless

SKU # 78684905505
Type: Meter Socket Cover
Application: Ring, Ringless
Material: Lexan
Color: Clear

Meter Socket Opening Covers: Type - Meter Socket Cover; Application - Ring, Ringless; Material - Lexan; Color - Clear; Additional Information - Fits: 1MP, 1MM, 3MM Modular Meter Stack. Includes: (4) plastic Jaw Plug-in Tabs

Additional Info: Fits: 1MP, 1MM, 3MM Modular Meter Stack. Includes: (4) plastic Jaw Plug-in Tabs