The site is undergoing scheduled maintenance on Saturday March 6th. Intermittent outages may occur from 7:30 AM until 10:00 AM.
NVENT ERIFLEX
#548590
ERIFLEX
Insulator, Low-voltage; ISO-TP 50mm High, M10 x 1.5
SKU
#
78285678701
Specifications
Size:
ISO-TP 50mm High, M10 x 1.5
Type:
Low-voltage Insulator
Material:
Polymide