Menu Search
ABB INSTALLATION PRODUCTS #PL17-INV

Meter Socket, OH/UG, 600V, 100A, Screw Type

SKU # 62487102363 Manufacturer Series: PL17
Socket Type: Meter Trough
Service: OH/UG
Amps/​Position: 100A
Voltage: 600V
Hub Provision: Hub Opening
Ring Type: Screw Type
Dimensions: 15.63 in. H x 8.56 in. W x 5.44 in. D