Menu Search
ABB INSTALLATION PRODUCTS #CO1-100HI

Meter Socket, 1PH OH, 120/240V, 100A, Screw Type

SKU # 62487100500 Manufacturer Series: CO1
Type: Meter Socket
Service: 1PH OH
Amps: 100A
Voltage: 120/240V
Ring Type: Screw Type
Material: Aluminum
Dimensions: 8.25 in. W x 23.50 in. H x 4.38 in. D