Menu Search
ABB INSTALLATION PRODUCTS #MO2M-V

Meter Socket 200A 600V AC, 1PH 3W UG

SKU # 62487104169 Manufacturer Series: M02
Type: Meter Socket
Service: 1PH 3W UG
Amps: 200A
Voltage: 600V AC
Jaws: 4
Hub Provision: Blank Top
Ring Type: Screw-Type
Mounting: Surface
Material: Steel
Dimensions: HxWxD: 17 x 12 x 5.25 in.

Meter Sockets, Single Position: Type - Meter Socket; Service - 1PH 3W UG; Amps - 200; Voltage - 600V AC; Jaws - 4; Hub Provision - Blank Top; Ring Type - Screw-Type; Mounting - Surface; Material - Steel; HxWxD - 17.00x12.00x5.25"; Additional Information - Terminals: Line - 1/2" Studs To Accommodate Compression Lugs, Load - 6-250 MCM Lugs. Includes 2/0 AWG Subfeed on Load Side; Manufacturer Series - M02

Additional Info: Terminals: Line - 1/2" Studs To Accommodate Compression Lugs, Load - 6-250 MCM Lugs. Includes 2/0 AWG Subfeed on Load Side