Menu Search
EATON #P27

Meter Socket 200A 600V AC, 3PH 4W OH/UG

SKU # 62258802138
Type: Meter Socket
Service: 3PH 4W OH/UG
Amps: 200A
Voltage: 600V AC
Jaws: 7
Hub Provision: Hub Opening c/w Cover Plate
Ring Type: Screw-Type
Mounting: Surface
Material: Steel
Dimensions: HxWxD: 24.63 x 9.25 x 5.38 in.

Meter Sockets, Single Position: Type - Meter Socket; Service - 3PH 4W OH/UG; Amps - 200; Voltage - 600V AC; Jaws - 7; Hub Provision - Hub Opening c/w Cover Plate; Ring Type - Screw-Type; Mounting - Surface; Material - Steel; HxWxD - 24.63x9.25x5.38"