Menu Search
EATON #RCPM208M

Combined Load Centre and Meter Socket, 200 A, 4 Jaws

SKU # 62103710579
Socket Type: Combined Loadcentre and Meter Socket
Mains: Breaker, 200 A, 22 kA IC
Amps: 200A
Branch Circuits: 16
Spaces: (8) 1 in. Space
Branch Breaker Type: BR
Jaws: 4
Hub Provision: Hub Opening
Dimensions: HxWxD: 28.38 x 14.44 x 5.38 in.