Specifications
Dimensions:
HxWxD: 22 x 7.38 x 4.38 in.
Socket Type:
Specialty Meter Sockets
Mains:
Type BR Circuit Breaker (sold separately)
Amps:
100A
Jaws:
4
Hub Provision:
Single 2.5 in. hub opening with factory-installed closure plate
Mounting:
Surface
Provisions:
CSA approved for copper or aluminum cabling
Material:
Steel
Description
Additional Info: 5 Knockouts