Menu Search
EATON #P2AL4A472I

Pow-R-Line Panelboard Interior, 240VAC, 3PH 4W, Lugs Feed, 400A, Aluminum Bus

SKU # 62103708356 Manufacturer Series: C 2a
Type: Lighting/Distribution Panel
Rating - Volts: 240V AC
Service: 3-Phase 4-Wire
Main Feed: Lugs
Rating - Amps: 400
Bus Material: Aluminum
Branch Breaker Type: GHB/GBH
Branch Breaker Mounting: Bolt-On
Circuits: 72
Box/​Trim Size: 20 in. x 72 in.

Panelboard Interiors: Type - Lighting/Distribution Panel; Rating - Volts - 240VAC; Service - 3-Phase 4-Wire; Main Feed - Lugs; Rating - Amps - 400; Bus Material - Aluminum; Branch Breaker Type - GHB/GBH; Branch Breaker Mounting - Bolt-On; Circuits - 72; Box/Trim Size - 20 in. x 72 in.; Additional Information - Main Lug Size: (2) 2-250 MCM or (1)2-500MCM, I.C. Rating: 10 kA; Manufacturer Series - Pow-R-Line C 2a

Additional Info: Main Lug Size: (2) 2-250 MCM or (1)2-500MCM, I.C. Rating: 10 kA