Menu Search
EATON #P2AL4C472I

Pow-R-Line Panelboard Interior, 347/600VAC, 3PH 4W, Lugs Feed, 400A, Copper Bus

SKU # 62103708362 Manufacturer Series: 2a
Type: Panelboard
Rating - Volts: 347/600VAC
Service: 3-Phase 4-Wire
Main Feed: Lugs
Rating - Amps: 400
Bus Material: Copper
Branch Breaker Mounting: Bolt-On
Circuits: 72

Panelboard Interiors: Type - Panelboard; Rating - Volts - 347/600VAC; Service - 3-Phase 4-Wire; Main Feed - Lugs; Rating - Amps - 400; Bus Material - Copper; Branch Breaker Mounting - Bolt-On; Circuits - 72; Additional Information - Main Lug Size: (2) No. 2-250 mcm or (1) No. 2-500mcm, I.C. Rating: 10kA; Manufacturer Series - Pow-R-Line 2a

Additional Info: Main Lug Size: (2) No. 2-250 mcm or (1) No. 2-500mcm, I.C. Rating: 10kA