Menu Search
EATON #EZT2030S

Pow-R-Line Panelboard NEMA 1 Surface

SKU # 62103713872 Manufacturer Series: EZ Trim C
Type: Panelboard NEMA 1
Trim Mounting: Surface
Width: 20 in. (508mm)
Height: 30 in. (762mm)

Panelboard Trims: Type - Panelboard NEMA 1; Trim Mounting - Surface; Size - Width - 20.00" (508mm); Size - Height - 30.00" (762mm); Manufacturer Series - EZ Trim POW-R-LINE C