Menu Search
SOLAHD #STFE200-10N

Power Entry Module 20A

SKU # 78347202913 Manufacturer Series: STFE Elite

Compare

Maximum number of products selected.
Type: Power Entry Module
Filter Type: High-Frequency Noise Filter
Current Rating: 20A
Input Voltage: 120V
Mounting: DIN Rail
Terminals: Screw

Power Entry Modules with Filter: Type - Power Entry Module; Filter Type - High-Frequency Noise Filter; Current Rating - 20A; Input Voltage - 120V; Mounting - DIN Rail; Terminals - Screw Terminal; Additional Information - 1 Phase, 2 Wire Plus Ground; Manufacturer Series - STFE Elite

Additional Info: 1 Phase, 2 Wire Plus Ground