Menu Search
MERSEN #STXR240S05AN

Surge-Trap® Surge Protection; 20 kA / 50 Max. kA; 240Vac; Split Phase

SKU # 78200147026 Manufacturer Series: STXR
RoHS Compliant
View more versions of this product
Voltage: 240Vac
Phase/​Poles: Split Phase
Protection Modes: L-N, L-G, L-L, N-G
Type: Surge Protective Device
Design Use: Pre-wired 3 ft. (1m) 10 AWG
Transient Current per Phase: 20 kA Nominal, 50 kA Maximum
Protection Applications: Type 1 SPD
Mounting: Threaded Hub (3/4-14), includes locking washer
Enclosure: NEMA 4X, Non-metallic

The most popular range in the STX series offering, this Type 1 STXR series meets requirements for UL1449 fourth edition and is ideal for the replacement of obsolete surge arrestors. The STXR series SPD feature TPMOV technology inside. With a small, compact design and line or load installation flexibility the STXR series is the perfect fit for branch panel and/or individual equipment protection.