Menu Search
MERSEN #STXR600D05

Surge-Trap® Surge Protection; 20 kA / 50 Max. kA; 600Vac; 3-Phase DELTA

SKU # 78200146992 Manufacturer Series: STXR
RoHS Compliant
View more versions of this product
Phase/​Poles: 3-Phase DELTA
Voltage: 600Vac
Protection Modes: L-G, L-L
Type: Surge Protective Device
Design Use: Pre-wired 3 ft. (1m) 10 AWG
Transient Current per Phase: 20 kA Nominal, 50 kA Maximum
Protection Applications: Type 1 SPD
Mounting: Threaded Hub (3/4-14), includes locking washer
Enclosure: NEMA 4X, Non-metallic

The most popular range in the STX series offering, this Type 1 STXR series meets requirements for UL1449 fourth edition and is ideal for the replacement of obsolete surge arrestors. The STXR series SPD feature TPMOV technology inside. With a small, compact design and line or load installation flexibility the STXR series is the perfect fit for branch panel and/or individual equipment protection.