Menu Search
EATON #PSG15E12SP

Power Supply, DC; Switcher; 100-240VAC Input; 12VDC Output; 15w

SKU # 78668552091 Manufacturer Series: PSG Series
RoHS Compliant
Type: DC Power Supply
Design Mode: Switcher
Rating - Watts: 15W
Input VAC Nominal: 1PH 100-240VAC
Input VAC Range: 85-264VAC
Operating VAC Range: 85-264VAC
Input VDC Range: 120-375VDC
Output VDC Nominal: 12V
Output Current Nominal: 1.25A/12VDC
Output VDC Range: 11-14VDC
Input Current: 0.37A
Efficiency: 83 Percent
Mounting: DIN Rail Mount
Dimensions: HxWxL: 3.96x1.25x3.40 in. (100.6x32.0x100.0mm)
Rating/​Application: Class 1 Div. 2

Eaton's PSG Series of power supplies is designed to be a high-performance, high quality line of products covering a majority of 12 Vdc and 24 Vdc control applications. With global certifications, a compact size and an impressive operating temperature rang

Additional Info: Frequency: 47-63 Hz, Terminals: Screw, Housing Material: Plastic, IEC Rated