Menu Search
SOLAHD #SDN10-24-100P

Power Supply, DC; Switcher; 120/240VAC Input; 24VDC Output; 240w

SKU # 78347215321 Manufacturer Series: SDN Series
Type: DC Power Supply
Design Mode: Switcher
Rating - Watts: 240W
Input VAC Nominal: 1PH 120/240VAC
Input VAC Range: 100-120/200-240VAC
Input VAC Control: Auto Select
Operating VAC Range: 85-132/176-264VAC
Input VDC Range: 210-375VDC
Output VDC Nominal: 24V DC
Output Current Nominal: 10.0A/24VDC
Output VDC Range: 22.5-28.5VDC
Input Current: 5.0A/2.0A
Efficiency: 90.0% typical
Mounting: DIN Rail Mount
Dimensions: HxWxD: 4.88x2.56x4.55" (124x65x116mm)
Rating/​Application: Class 1 Div. 2, IP20