Menu Search
SOUTHWIRE #SJEOW-14/3

Polar/Solar Electrical Extension 100-Ft Yellow 300V

SKU # 02989201489 Manufacturer Series: Plus
Type: Electrical Extension
Jacket: SJEOW
Color: Yellow
Voltage: 300V
Gauge/​Conductors: 14/3
Male Plug: Straight Blade, 15A 2P3W
Outlets: Straight Blade, (1) 15A 2P3W
NEMA: 5-15
Length: 100 ft.
Amps/​125V: 13

Extension Cords: Type - Electrical Extension; Jacket - SJEOW; Color - Yellow; Voltage - 300V; Gauge/Conductors - 14/3; Male Plug - Straight Blade, 15A 2P3W; Outlets - Straight Blade, (1)15A 2P3W; NEMA - 5-15; Length - 100-Ft; Amps/125V - 13; Additional Information - Outlet Power Indicator Light; Manufacturer Series - PolarSolar Plus