Menu Search
EATON #EHBPL2000R-PDU1U

Power Distribution Unit, 110 to 125 V, 16 A, (6) 5-20R

SKU # 74317206735

Compare

Maximum number of products selected.
Type: Power Distribution Unit
Mounting Orientation: Horizontal
Phase: 1
Input Voltage: 110 to 125 V
Amps: 16 A
Outlets: (6) 5-20R
Plug Type: NEMA 5-20P Plug
Cord Length: 8 ft.
Dimensions: LxWxH: 17.3 x 3.8 x 2.1 in.
Color: Black
Listings: UL-listed

EATON provides five different functions for rack power distribution solutions. Two of these functions, FlexPDU and Maintenances Bypass PDU, were created as accessories specific to some of our UPSs. Both of these units offer the flexibility of connections