Menu Search
HAMMOND MANUFACTURING #1587H10D1

Power Outlet Strip, 10 Outlet, 15A125V, Aluminum, 15 ft Cord

SKU # 62398099594 Manufacturer Series: 1587
RoHS Compliant
Strip Type: Vertical Rack Mount Outlet Strip
Power Outlet Count: 10
Power Outlet Rating: 15A125V
Power Outlet Type: Locking, NEMA L5-15P
Cord: 15 ft.
Outlet Material: Aluminum
Finish: Natural
Protection Level: No Surge Protection, 15A Circuit Breaker