Menu Search
HAMMOND MANUFACTURING #1589H70F1

Power Outlet Strip, 10 Outlet, 20A125V, Aluminum, 6 ft Cord

SKU # 62398019851 Manufacturer Series: 1589H
RoHS Compliant
Strip Type: Vertical Rack Mount Outlet Strip
Power Outlet Count: 10
Power Outlet Rating: 20A125V
Power Outlet Type: Straight Blade, NEMA 5-20P
Cord: 6 ft.
Outlet Material: Aluminum
Finish: Natural
Protection Level: Circuit Breaker