Log In
or
Register
Contact
Help Desk
Phone: 1-866-746-3519
Email:
ecommhd@wesco.com
Language
en
English
fr
French
Menu
Search
Cart
--
Search
Cart
--
Log In
Back
or
Register an Account
Language
English
French
Shop
Products
Back
View All Categories
Manufacturers
Back
View All Manufacturers
More
Resources
Back
Automation and Control
Broadband Communications
Data Communications
Electrical Distribution and Controls
Energy Management
Government
Learning Center
Lighting
My Account Management
Renewable Energy
Safety
Utility
Value Creation
Wire and Cable
About Us
Back
About Wesco
Branch Locator
Careers
Contact Us
FAQ
Investor Relations
Contact
Back
Help Desk
Phone: 1-866-746-3519
Email:
ecommhd@wesco.com
Branch Locator
Help
Electrical and Power Distribution
Power Supplies, Strips and Cords
Power Outlet Strips
Power Outlet Strips
#1588H12A1BK
HAMMOND MANUFACTURING
#1588H12A1BK
Power Outlet Strip, 12 Outlet, 15A125V, Aluminum, 6 ft Cord
SKU
#
62398054674
Manufacturer Series:
1588
RoHS
Compliant
Add to List
Add to Quote
Specifications
Strip Type:
Vertical Rack Mount Outlet Strip
Power Outlet Count:
12
Power Outlet Rating:
15A125V
Power Outlet Type:
Straight Blade, NEMA 5-15P
Cord:
6 ft.
Outlet Material:
Aluminum
Finish:
Black
Protection Level:
No Surge Protection, 15A Circuit Breaker
Downloads
Data Sheet 1