The site is undergoing scheduled maintenance on Saturday March 6th. Intermittent outages may occur from 7:30 AM until 10:00 AM.

Menu Search
HAMMOND MANUFACTURING #1589T6C1BKRR

Power Outlet Strip, 6 Outlet, 20A125V, Steel, 6 ft Cord

SKU # 62398019860 Manufacturer Series: 1589-RF-RR
RoHS Compliant
Strip Type: 1U Horizontal Rack Mount Outlet Strip
Power Outlet Count: 6
Power Outlet Rating: 20A125V
Power Outlet Type: Locking, NEMA 5-20R, NEMA L5-20P
Cord: 6 ft.
Outlet Material: Steel
Finish: Black Powder Coated
Protection Level: 20A Circuit Breaker