Menu Search
HAMMOND MANUFACTURING #1589H8D1BKRF

Power Outlet Strip, 8 Outlet, 20A125V, Steel, 15 ft Cord

SKU # 62398001755 Manufacturer Series: 1589-RF-RR
RoHS Compliant
Strip Type: 1U Horizontal Rack Mount Outlet Strip
Power Outlet Count: 8
Power Outlet Rating: 20A125V
Power Outlet Type: Locking, NEMA 5-20R, NEMA L5-20P
Cord: 15 ft.
Outlet Material: Steel
Finish: Black Powder Coated
Protection Level: 20A Circuit Breaker