Log In
or
Register
Contact
Help Desk
Phone: 1-866-746-3519
Email:
ecommhd@wesco.com
Language
en
English
fr
French
Menu
Search
Cart
--
Search
Cart
--
Log In
Back
or
Register an Account
Language
English
French
Shop
Products
Back
View All Categories
Manufacturers
Back
View All Manufacturers
More
Resources
Back
Automation and Control
Broadband Communications
Data Communications
Lighting
My Account Management
Product Recalls
Safety
Utility
Value Creation
Wire and Cable
Energy Management
About Us
Back
About WESCO
Branch Locator
Careers
Contact Us
Email Sign Up
FAQ
Investor Relations
Contact
Back
Help Desk
Phone: 1-866-746-3519
Email:
ecommhd@wesco.com
Branch Locator
Help
Electrical and Power Distribution
Power Supplies, Strips and Cords
Power Outlet Strips
Power Outlet Strips
#1589T8C1BKRF
HAMMOND MANUFACTURING
#1589T8C1BKRF
Power Outlet Strip, 8 Outlet, 20A125V, Steel, 6 ft Cord
SKU
#
62398001757
Manufacturer Series:
1589-RF-RR
RoHS
Compliant
Add to List
Add to Quote
Specifications
Strip Type:
1U Horizontal Rack Mount Outlet Strip
Power Outlet Count:
8
Power Outlet Rating:
20A125V
Power Outlet Type:
Locking, NEMA 5-20R, NEMA L5-20P
Cord:
6 ft.
Outlet Material:
Steel
Finish:
Black Powder Coated
Protection Level:
20A Circuit Breaker
Downloads
Data Sheet 1
Data Sheet 2