Menu Search
HAMMOND MANUFACTURING #1585H11A1

Power Strip; 11 Outlets; 6 ft.; 15A 120V

SKU # 62398030543 Manufacturer Series: 1585
RoHS Compliant
Strip Type: Vertical Mount Outlet Strip
Power Outlet Count: 11
Power Outlet Rating: 15A120V
Power Outlet Type: NEMA 5-15P
Cord: 6 ft. 14/3
Outlet Material: Aluminum
Finish: Natural
Protection Level: Low Profile Circuit Breaker

Additional Info: On-Off Switch, Strip Dimension: 48.00x1.63x1.38 in.