Menu Search
HAMMOND MANUFACTURING #1585H15D1

Power Strip; 15 Outlets; 15 ft.; 15A 120V

SKU # 62398030538 Manufacturer Series: 1585
RoHS Compliant

Compare

Maximum number of products selected.
Strip Type: Vertical Mount Outlet Strip
Power Outlet Count: 15
Power Outlet Rating: 15A120V
Power Outlet Type: NEMA L5-15P
Cord: 15 ft. 14/3
Outlet Material: Aluminum
Finish: Natural
Protection Level: Low Profile Circuit Breaker

Additional Info: On-Off Switch, Strip Dimension: 48.00x1.63x1.38 in.