Log In
or
Register
Contact
Help Desk
Phone: 1-866-746-3519
Email:
ecommhd@wesco.com
Language
en
English
fr
French
Menu
Search
Cart
--
Search
Cart
--
Log In
Back
or
Register an Account
Language
English
French
Shop
Products
Back
View All Categories
Manufacturers
Back
View All Manufacturers
More
Resources
Back
Automation and Control
Broadband Communications
Data Communications
Electrical Distribution and Controls
Energy Management
Government
Learning Center
Lighting
My Account Management
Renewable Energy
Safety
Utility
Value Creation
Wire and Cable
About Us
Back
About Wesco
Branch Locator
Careers
Contact Us
FAQ
Investor Relations
Contact
Back
Help Desk
Phone: 1-866-746-3519
Email:
ecommhd@wesco.com
Branch Locator
Help
Electrical and Power Distribution
Power Supplies, Strips and Cords
Power Outlet Strips
Power Outlet Strips
#1587T24C1
HAMMOND MANUFACTURING
#1587T24C1
Power Strip; 24 Outlets; 6 ft.; 15A 120V
SKU
#
62398019646
Manufacturer Series:
1587
RoHS
Compliant
Add to List
Add to Quote
Specifications
Strip Type:
Vertical Mount Outlet Strip
Power Outlet Count:
24
Power Outlet Rating:
15A120V
Power Outlet Type:
NEMA L5-15P
Cord:
6 ft. 14/3
Outlet Material:
Aluminum
Finish:
Natural
Protection Level:
Low Profile Circuit Breaker
Description
Additional Info: Pilot Light, Strip Dimension: 70.00x1.63x1.38 in.
Downloads
Data Sheet 1