Menu Search
HAMMOND MANUFACTURING #1582H6B1BK

Power Strip; 6 Outlets; 15 ft.; 15A 125V

SKU # 62398053420 Manufacturer Series: 1582
Strip Type: Outlet
Power Outlet Count: 6
Power Outlet Rating: 15A125V
Power Outlet Type: Straight Blade, NEMA 5-15
Cord: 15 ft.
Outlet Material: Steel
Finish: Black
Grade: General Purpose

Additional Info: Circuit Breaker, Lighted Switch, Horizontal Rack Mount Strip, 1.75” High (1U) and 19” Rack Width