Menu Search
HAMMOND MANUFACTURING #1589T36F1

Power Strip; 6 Outlets; 6 ft.; 20A 125V

SKU # 62398076442 Manufacturer Series: 1589T
RoHS Compliant

Compare

Maximum number of products selected.
Strip Type: Vertical Mount Outlet Strip
Power Outlet Count: 6
Power Outlet Rating: 20A125V
Power Outlet Type: NEMA 5-20P
Cord: 6 ft. 12/3
Outlet Material: Aluminum
Finish: Natural
Protection Level: Low profile circuit breaker

Additional Info: Pilot Light, Strip Dimension: 36.00x1.63x1.38 in.