Menu Search
HAMMOND MANUFACTURING #1587H11B1S

Power Strip, Surge Protection; 11 Outlets; 15 ft.; 15A 120V

SKU # 62398030512 Manufacturer Series: 1587S
RoHS Compliant
Strip Type: Vertical Mount Outlet Strip
Power Outlet Count: 11
Power Outlet Rating: 15A120V
Cord: 15 ft. 14/3
Outlet Material: Aluminum
Finish: Natural
Protection Level: 780 Joules 54 kA, (L-N, N-G, and L-G), Surge Protection

Additional Info: On-Off Switch, Strip Dimension: 70.00x1.63x1.38 in.