Menu Search
HAMMOND MANUFACTURING #1582H8C1BK

Power Surge Strip, 8 Outlet, 15A125V, Steel, 6 ft Cord

SKU # 62398099807 Manufacturer Series: 1582
RoHS Compliant
Strip Type: 1U Horizontal Rack Mount Surge Strip
Power Outlet Count: 8
Power Outlet Rating: 15A125V
Power Outlet Type: Locking, NEMA 5-15R, NEMA L5-15P
Cord: 6 ft.
Outlet Material: Steel
Finish: Black Powder Coated
Protection Level: Circuit Breaker