Menu Search
HAMMOND MANUFACTURING #1583H8A1S

Power Surge Strip, 8 Outlet, Steel, 6 ft Cord

SKU # 62398075887 Manufacturer Series: 1583-S
RoHS Compliant
Strip Type: 1U Horizontal Rack Mount Surge Strip
Power Outlet Count: 8
Power Outlet Type: Straight Blade, NEMA 5-15R, NEMA 5-15P
Cord: 6 ft.
Outlet Material: Steel
Finish: ASA 61 Gray Powder Coated
Protection Level: 780 Joule, 54 kA, 15A Circuit Breaker