Menu Search
LEGRAND - WIREMOLD #WSC320-S

Power Strip; 3 Outlets; 12 ft.; 15A 125V

SKU # 78677617318
Strip Type: Outlet Strip
Power Outlet Count: 3
Power Outlet Rating: 15A125V
Power Outlet Type: (3) NEMA 5-15R
Cord: 12 ft.
Outlet Material: Plastic
Finish: Black
Grade: Commercial, Office

Power Outlet Strips: Strip Type - Outlet Strip; Power Outlet Count - 3; Power Outlet Rating - 15A125V; Power Outlet Type - (3) NEMA 5-15R; Cord - 12-ft; Outlet Material - Plastic; Finish - Black; Grade - Commercial, Office; Additional Information - Mounting Type: Wall

Additional Info: Mounting Type: Wall