Menu Search
HAMMOND MANUFACTURING #1584S20

Non-Illuminated Rocker Switch, 125VAC, 20A

SKU # 62398000611 Manufacturer Series: 1584S
RoHS Compliant

Compare

Maximum number of products selected.
Accessory Type: Non-Illuminated Rocker Switch
Voltage Range: 125VAC
Current Range: 20A
Dimensions: 1.32 in. H x 0.65 in. W x 1.18 in. D
Material: 66 Nylon (Body, Actuator)
Mounts Models/​Devices: 1584S