Menu Search
EATON #9SX1500

Double Conversion Online UPS, 1500 VA, 1350 w, (6) 5-15R

SKU # 74317209124 Manufacturer Series: 9SX
RoHS Compliant
Unit Type: Double Conversion Online UPS
Rating VA: 1500 VA
Rating - Watts: 1350 w
Input Volts: 120 VAC
Output Volts: 120 VAC 50/60Hz
Full Load /​ Run Time: 1350 w/5.9 min
Half Load /​ Run Time: 675 w/16.5 w
Output Receptacles: (6) 5-15R
Input Connection: NEMA 5-15P, 8 ft. Cord
Input Voltage Range: 100 to 138 VAC
Protection: Surge Protection
Interface: (5) RPO/ROO/Signal Input Terminal, (1) RS-232 (RJ45), (1) USB (HID), (1) Mini-Terminal Block For Output Relay, (1) Mini-Slot Expansion port
Dimensions: HxWxD: 9.9 x 6.3 x 17.1 in.

Combining reliable double-conversion topology, internal static bypass and an easy to-ready LCD menu display, the Eaton 9SX UPS provides the highly efficient and reliable power you expect from a 9-series UPS in a convenient tower form factor. Network, Modb