Menu Search
EATON #39J4824

ConnectUPS UPS Network Adapter (4) RJ45 10Base-T/100Base TX X-Slot

SKU # 74317201675
Type: UPS Network Adapter
Protocol: SNMP, Telnet, HTTP
Mounting: Plug-In Module
Interface - Bus Type: X-Slot
Data Transfer Rate: 100 Mbps
Ports - RJ45: (4) RJ45 10Base-T/100Base TX
Software Requirements: UNIX, Novell NetWare, Linux, Microsoft Windows - 95/98, NT, Millennium, 2000/XP
Cabling: Ethernet 10Base-T, Ethernet 100Base-TX
Operating Temperature: 0 to 40 Degree C (32 to 104 Degree F)
Dimensions: WxHxD: 4.70x1.50x4.50 in., 119xx38x114mm

Network Adapter: Type - UPS Network Adapter; Protocol - SNMP, Telnet, HTTP; Mounting - Plug-in Module; Interface - Bus Type - X-Slot; Data Transfer Rate - 100 Mbps; Ports - RJ45 - (4) RJ45 10Base-T/100Base TX; Software Requirements - UNIX, Novell NetWare, Linux, Microsoft Windows - 95/98, NT, Millennium, 2000/XP; Cabling - Ethernet 10Base-T, Ethernet 100Base-TX; Operating Temperature - 0 to 40deg C (32 to 104deg F); Dimensions - WxHxD: 4.70x1.50x4.50", 119xx38x114mm; Manufacturer Series - ConnectUPS