Menu Search
NVENT HOFFMAN #ASTB125

Splitter Trough Block Assembly, 125A, (1) 14-1/0 AWG

SKU # 78351049790
Block Type: Splitter Trough Block Assembly
Main Lug Amps: 125A
Main Lug Wire: (1) 14-1/0 AWG
Branch Lug Amps: 85A
Branch Lug Wire: (6) 14-2 AWG
Conductor: CU/AL
Housing/​Connector Material: Aluminum
Voltage: 600V

HOF ASTB125 SPLTR-TROUGH-BLK-ASSY