Menu Search
ACE MANUFACTURING METALS #APS-200-4W

ACE Splitter Box, 225A, 4 Wires, Galvanized Steel

SKU # 42044099977
Type: Splitter Box
Enclosure Material: Galvanized Steel
Enclosure Finish: Non-Painted
Enclosure Rating: EEMAC/CEMA 3R
Number of Wires: 4
Rating - Amps: 225A
Length: 18.25 in.
Width: 11 in.
Depth: 5.5 in.
Wire Capacity: (1) 6 AWG-300 MCM (Main), (6) 14-2/0 AWG (Branch)

ACE APS-200-4W NEMA3SPLITTERBOX