Menu Search
ACE MANUFACTURING METALS #3S225483W

Splitter Trough, 225 A, 3 Wires, Mild Steel, 48 in. L

SKU # 62100498971
Type: Splitter Trough
Enclosure Material: Mild Steel
Enclosure Finish: Gray Industrial Powder Coat
Enclosure Rating: EEMAC/CEMA 3R
Number of Wires: 3
Rating - Amps: 225 A
Length: 48 in.
Width: 10 in.
Depth: 6 in.
Wire Capacity: 6 AWG to 300 MCM Main, 14 to 2/0 AWG Secondary