Menu Search
BEL PRODUCTS #FT6404

BEL Splitter Trough, 600V, 400A, 4 Wires, Steel

SKU # 62169148012 Manufacturer Series: Series FT
Type: Distribution Splitter Trough
Enclosure Material: Steel
Enclosure Material Thickness: 16 Gauge
Enclosure Finish: Gray Polyester Textured Powder Coat
Enclosure Rating: EEMAC/NEMA 4, 12
Rating - Volts: 600V
Number of Wires: 4
Rating - Amps: 400A
Length: 72 in.
Width: 10 in.
Depth: 6 in.
Weight: 75 lb.

BEL FT6404 SPLT-TRGH-4W72X10X6-400A