Menu Search
HAMMOND MANUFACTURING #CSB73

Box, Distribution Splitter; 600VAC; 70A; 3 Wire; 14 Gauge Mild Steel; LxWxD: 12 x 10 x 4 in.

SKU # 62398026371 Manufacturer Series: CSB
RoHS Compliant
Type: Distribution Splitter Box
Enclosure Material: Mild Steel
Enclosure Material Thickness: 14 Gauge
Enclosure Finish: Gray
Enclosure Rating: NEMA 1
Rating - Volts: 600V AC
Number of Wires: 3
Rating - Amps: 70
Length: 12 in.
Width: 10 in.
Depth: 4 in.
Knockouts: Sides

Additional Info: Hinged Door with Screw, IEC 60529, IP20