Menu Search
HAMMOND MANUFACTURING #CN4SB603

Distribution Splitter Box, 600VAC, 600A, 3W, 14 Guage Mild Steel, 30 in. L x 24 in. W x 7 in. D

SKU # 62398002247 Manufacturer Series: CN4SB
RoHS Compliant
Type: Distribution Splitter Box
Enclosure Material: Mild Steel
Enclosure Material Thickness: 14 Gauge
Enclosure Finish: Gray
Enclosure Rating: NEMA 4/3R
Rating - Volts: 600V AC
Number of Wires: 3
Rating - Amps: 600
Length: 30 in.
Width: 24 in.
Depth: 7 in.

Additional Info: No of Latches: 1, No of Hinges: 2, IEC 60529, IP66