Menu Search
HAMMOND MANUFACTURING #CN4ST6604

Splitter Trough, 600A (CU)/574A (AL), 4 Wires, Steel

SKU # 62398002238 Manufacturer Series: CN4ST
RoHS Compliant
Type: Splitter Trough
Enclosure Material: Steel
Enclosure Material Thickness: 16 Gauge
Enclosure Finish: Powder Coated Gray (ANSI 61)
Enclosure Rating: NEMA 3R, 4, 12
Number of Wires: 4
Rating - Amps: 600A (CU)/574A (AL)
Length: 72 in.
Width: 10 in.
Depth: 6 in.