Menu Search
NVENT HOFFMAN #AST4404R

Trough, Splitter; Painted Steel; 400A/175A; 4 Wires; 48 x 10 x 6 in.

SKU # 78351013703
RoHS Compliant
View more versions of this product
Number of Wires: 4
Length: 48 in.
Type: Splitter Trough
Enclosure Material: Steel
Enclosure Material Thickness: 14 Gauge
Enclosure Finish: Gray Polyester Powder Paint
Enclosure Rating: NEMA Type 1
Rating - Amps: 400A Main Lugs, 175A Branch Lugs
Width: 10 in.
Depth: 6 in.
Wire Capacity: (2) 1/0 AWG to 250 MCM, (1) 4 AWG to 600 MCM MAIN. (4) 6 to 4/0 AWG, (2) 14 to 3/0 AWG BRANCH
Knockouts: Sides/Ends