Menu Search
Electrical and Power Distribution Splitters Splitter Troughs and Boxes Trough, Splitter; Painted Steel; 400A/175A; 10 x 6 in.

NVENT HOFFMAN

Trough, Splitter; Painted Steel; 400A/175A; 10 x 6 in.

(7 Product Options)
  • Type: Splitter Trough
  • Enclosure Material: Steel
  • Enclosure Material Thickness: 14 Gauge
  • Enclosure Finish: Gray Polyester Powder Paint
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Part #    
 
-
-
Type: Splitter Trough
Enclosure Material: Steel
Enclosure Material Thickness: 14 Gauge
Enclosure Finish: Gray Polyester Powder Paint
Enclosure Rating: NEMA Type 1
Rating - Amps: 400A Main Lugs, 175A Branch Lugs
Width: 10 in.
Depth: 6 in.
Wire Capacity: (2) 1/0 AWG to 250 MCM, (1) 4 AWG to 600 MCM MAIN. (4) 6 to 4/0 AWG, (2) 14 to 3/0 AWG BRANCH
Knockouts: Sides/Ends