Menu Search
EATON #EGSC200ASE

Automatic Transfer Switch, 200A, 120/240V 1PH, Mechanically Held Contactor Switch, 2P

SKU # 62103723107
Type: Residential Automatic Transfer Switch
Rating - Amps: 200A
Rating - Volts: 120/240V 1 Phase
Application: Generator Start-up and Power Transfer
Switch Type: Mechanically Held Contactor
Poles: 2P
Enclosure Rating: NEMA 3R
Disconnect: Service Entrance Disconnect
Dimensions: WxHxD: 14.46 x 29.33 x 5.32 in. (367 x 744 x 135mm)

Our Service Entrance (SE) Rated switches combine the SE disconnect and ATS in one convenient enclosure. They are available in two styles, basic (EGSC line) and advanced (EGSCA line). The basic line relies on the generator to monitor utility and generator voltages and will automatically transfer to the appropriate source of power when signalled from the generator.

Additional Info: Circuits: Whole House or Essential Loads, Withstand Rating (AIC): 10000, Frequency: 50/60 Hz