Menu Search
TRANSFAB MAGNETIC SOLUTIONS #TM2020Q&B

Energy Limiting Transformer, 20 VA, 600 VAC Primary

SKU # 84570254332 Manufacturer Series: TM2

Compare

Maximum number of products selected.
Type: Energy Limiting Transformer
Volts, Primary: 600 VAC
Volts, Secondary: 24 VAC
VA Rating: 20 VA
Frequency Rating: 50/60Hz
Insulation Class: Class B 130°C
Size: LxW: 3.24 x 1.75 in.