Menu Search
TRANSFAB MAGNETIC SOLUTIONS #DC9912EB

Transformer, Industrial Control; 120V Primary; 100 VA

SKU # 84570294674 Manufacturer Series: DC Series
VA Rating: 100 VA
Size: HxWxD: 2.86 x 3.06 x 5.8 in.
Type: Industrial Control Transformer
Enclosure Construction Style: Enclosed
Volts, Primary: 120V
Volts, Secondary: 24V
Frequency Rating: 60 Hz
Insulation Class: 130 deg C
Temperature Rise: 80 deg C

Additional Info: Junction Box Enclosure, Single Phase